0 items

Kitchenaid Architect® 36 in. Electric Cooktop 5-Burner Downdraft

KKECD867X

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic-glass surface offers a stylish appearance and wipes clean easily
  • Each double-ring round element has two distinct sizes, so you can choose which to use based on cookware size
  • Perfect for an island or peninsula, a downdraft cooktop removes smoke, steam and odors without an overhead hood
  • Three-speed fan control allows you to match the ventilation power to various recipes
  • Warm zone element provides a space to keep cooked food warm for up to one hour

SPECIFICATIONS

AMP
40
CFM
400
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22 in
Height
18-7/16 in
Material
Ceramic Glass
Power Source
Electric
Volts
240V
Width
35-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday