36 in. Canopy Range Hood in Stainless Steel
36 in. Canopy Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Perimeter Ventilation
- Auto Speed Setting
- Threshold 600 CFM/65K BTU
- Dishwasher Safe Grease Filters
- Halogen Night Lights
- Whisper Quiet® System @ 49 dBA (1.5 sones) at Low Speed
- LED Task Lights
- Automatic Turn On
- Easy In-line Conversion
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 27 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Height:
- 32-1/2 in
- Hood Vent Type:
- Canopy
- Installation Type:
- Island Mount
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Max CFM:
- 600 cfm
- Sones:
- 1.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 36 in