0 items

Kitchenaid Architect® 4-Cycle 3-Option Fully Integrated Dishwasher

KKUDC10FX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Decibel Rating (dB): 52
  • Number of cycles: 4

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
CEC Compliant
For Sale in CA
Collection
Architect®
Color Finish
Black
Color Finish Category
Blacks
Depth
27-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/2 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
23-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday