23-7/8 in. 15 Place Settings Dishwasher in Printshield™ Black Stainless Steel
This product has been replaced by
Manufacturer Part #KDTM404KBS
23-7/8 in. 15 Place Settings Dishwasher in Printshield™ Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ProScrub® Option
- Professionally-Inspired Design
- Clean Water Wash System
- Two Rows Fold-Down Tines in Upper Rack
- SatinGlide® Max Rails (Upper Rack)
- Sliding Tines in the Lower Rack
- ProWash™ Cycle
- Advanced ProDry™ System
- Two Fold-Down Cup Shelves with Integrated Stemware Holders
- Fold-Down Tines in the Lower Rack
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- PrintShield™ Black Stainless Steel
- Control Type:
- Touch
- Decibel Rating (dB):
- 44 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/2 in
- NSF Certified:
- No
- Number of Settings:
- 15
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-7/8 in