23-7/8 in. 14 Place Settings Dishwasher in Printshield™ Stainless Steel
23-7/8 in. 14 Place Settings Dishwasher in Printshield™ Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PrintShield™ Finish
- ProWash™ Cycle
- Bottle Wash Option
- Fold-Down Shelf with Stemware Holder
- SatinGlide® Max Rails (Upper Rack)
- Two Rows Fold-Down Tines in Upper Rack
- Heat Dry Option
- Durable Stainless Steel Interior
- Extended Heat Dry Option
- Express Wash
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Printshield™ Stainless Steel
- Control Type:
- Electronic
- Decibel Rating (dB):
- 46 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/2 in
- NSF Certified:
- No
- Number of Settings:
- 14
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-7/8 in