Kitchenaid 46dB Dishwasher with Third Level Rack

KKDTE234G

Color Finish

Starting at $991.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed Controls
  • Durable Stainless Steel Interior
  • Express Wash
  • Extended Heat Dry Option
  • Heat Dry Option
  • Premium Adjusters in Upper Rack
  • ProWash™ Cycle
  • Sani-Rinse Option
  • SatinGlide® Max Rails (Upper Rack)
  • Third Level Rack

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Black
Color Finish Category
Blacks
Decibel Rating dB
46 dB
Depth
24-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Handle Type
Integrated
Height
34-1/2 in
Interior Light
Yes
NSF Certified
No
Number of Settings
14
Power Source
Electric
UL Listed
Yes
WaterSense Labeled
No
Width
23-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday