Kitchenaid

48-1/4 in. 10.30 cf Built-In Side-by-Side Refrigerator in Stainless Steel

Part #KKBSD618ESS  |  Manufacturer Part #KBSD618ESS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ExtendFresh™ Plus Temperature Management System
  • Produce Preserver
  • SatinGlide® Crispers
  • Exterior Ice and Water Dispenser
  • Professionally-Inspired Design
  • ENERGY STAR® Qualified
  • LED Lighting
  • Adjustable Spill-Resistant Glass Shelves
  • Intuitive Controls
  • Fit System Limited Guarantee

Green

Lead Law Compliant

Documents

Specifications

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 27-3/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 10.30 cu ft

Green: [Yes, Energy Star]

Height: 83-3/8 in

Installation Type: [Built-in, Freestanding]

Interior Light: Yes

Lead Law Compliant: Yes

Refrigerator Capacity Cu Ft : 19.22 cu ft

Refrigerator Type: Side-By-Side

UL Listed: No

Width: 48-1/4 in