Kitchenaid

48 in. 1200 cfm 3-Speed Wall Mount Hood in Stainless Steel

Part #KKXW8748YSS  |  Manufacturer Part #KXW8748YSS

Width:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Threshold 108K BTU
  • Three-Speed Hidden Slide Control
  • Automatic Turn On
  • Four 50-Watt Halogen Lights
  • Removable Grease Tray
  • Dishwasher Safe Commercial-Style Baffle Filters
  • Blower Motor Purchased Separately

Specifications

ADA Compliant: No

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 1200

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 25 in

Height: 18 in

Hood Vent Type: Canopy

Installation Type: Wall Mount

Vent Type: External

Width: 48 in