0 items

Kitchenaid Architect® 5.7 CF Undercounter Refrigerator With Right Swing Door

KKURS24RS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
5.7 cu ft
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35-1/8 in
Installation Type
Undercounter
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Compact
Volts
115V
Width
23-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday