Kitchenaid 5-Burner Electric Downdraft Cooktop

KKCED606G

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Convertible to Duct-Free Ventilation
  • CookShield Finish for Glass Surface
  • Double-Ring Element 12''/9''
  • Downdraft Ventilation
  • Even-Heat™ 6'' Element with Melt Setting
  • Even-Heat™10'' Ultra Element with Simmer Setting
  • Exhaust Rating 300 CFM
  • Hot-Surface Indicator
  • Power-On Indicator Light
  • Three-Speed Fan Control

SPECIFICATIONS

ADA Compliant
No
AMP
40
CEC Compliant
For Sale in CA
CFM
300
CSA Certified
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-1/2 in
Height
18-23/32 in
Material
Stainless Steel
Power Source
Electric
UL Listed
No
Volts
120/240V
Watts
3200
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday