0 items

Kitchenaid 5-Burner Gas Convection Range

KKFGG500E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aqualift®
  • EasyConvect™ Conversion System
  • Even-Heat™ True Convection
  • Five Burners (5k, 8k, 9.5k, 15k and 18k)
  • Hidden Bake
  • Oven Capacity 5.8 Cu. Ft.
  • Professionally-Inspired Design
  • Storage Drawer

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
18000
Capacity
5.8 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
25-7/16 in
ETL Listed
No
Fuel Type
Natural Gas
Handle Material
Metal
Height
47-1/8 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Interior Light
Yes
MBH
18
Power Source
Gas
UL Listed
No
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday