0 items

Kitchenaid 6-Cycle 7-Option Dishwasher

KKDTE704D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Electronic capacitive touch conrol
  • Normal cycle
  • ProDry
  • Six cycles
  • Stainless steel tub and door liner

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-3/4 in
Height
34-1/2 in
Lead Law Compliant
Yes
Volts
120V
Width
23-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday