1.4 CF 24 in. Built-In Microwave Oven in Stainless Steel
Architect® 1.4 CF 24 in. Built-In Microwave Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keep warm function allows you to keep finished dishes warm until serving time
- Add-a-minute control adds cook time in one-minute increments while the oven is operating or at the end of a cycle
- Sensor one-touch auto-cook, auto-reheat, and auto-defrost cycles help remove the guesswork from microwave cooking
- Control lock function prevents unwanted use
- Large oven window provides a wide, full view
- Electronic controls with graphic display make this microwave oven easy to use
Specifications
- AMP:
- 15
- Capacity:
- 1.4 cu ft
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-1/4 in
- Height:
- 17-7/8 in
- Microwave Type:
- Built-in
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 24 in