15 cf 50 lb Ice Maker in Stainless Steel
Architect® 15 cf 50 lb Ice Maker in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Left hand door swing
- Provides a ready supply of ice at all times
- Easy Access Storage Bin with Ice Scoop
- Max ice increases ice production to 50 lbs of ice every 24 hours, giving you an ongoing supply of ice that's ideal for entertaining
- Automatic Shutoff ensures that the ice machine only operates when ice is needed
- Clear ice is filtered and tastes fresh
Specifications
- AMP:
- 7
- Capacity:
- 25 lb
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-3/8 in
- Height:
- 34-3/8 in
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 14-7/8 in