42-1/4 in. 15.9 cu. ft. Side-By-Side Refrigerator in Panel Ready
This product has been replaced by
Manufacturer Part #KBSN602EPA
Architect® Series II 42-1/4 in. 15.9 cu. ft. Side-By-Side Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.5 cu ft
- Collection:
- Architect® Series II
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 27-1/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9.07 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 83-3/8 in
- Installation Type:
- Built-in, Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.9 cu ft
- Refrigerator Type:
- Side-By-Side
- Volts:
- 120V
- Width:
- 42-1/4 in