0 items

Kitchenaid Architect® 400 cfm 30 in. 3-Speed Canopy Hood in Stainless Steel

KKXW2330YSS

CFM

400
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dishwasher-safe mesh filters help remove grease to prevent damage to surrounding ceilings and countertops
  • Halogen lights provide increased visibility of the cooking surface with brighter, more natural light
  • Three speeds and a 400 CFM motor help you keep your kitchen fresh, no matter what you're cooking
  • Three-speed push-button control makes it easy to select fan speed and operate lights
  • Ventilation system may be placed over a cooking surface with a maximum heat output up to 65K BTUs

SPECIFICATIONS

ADA Compliant
No
AMP
15
CFM
400
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
20 in
Height
28-7/8 in
Hood Vent Type
Wall Mount Canopy
Material
Steel
Sones
6.9
Vent Type
Recirculating
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday