18 in. 50 lb Ice Maker in Stainless Steel
Architect® 18 in. 50 lb Ice Maker in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides a ready supply of ice at all times
- Clear ice is filtered and tastes fresh
- Easy Access Storage Bin with Ice Scoop
- Automatic Shutoff ensures that the ice machine only operates when ice is needed
- Max ice increases ice production to 50 lbs of ice every 24 hours, giving you an ongoing supply of ice that's ideal for entertaining
- Factory Installed Drain Pump
- Drop-Down Door
Specifications
- AMP:
- 7
- Capacity:
- 35 lb
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-5/8 in
- Height:
- 34-3/8 in
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 17-7/8 in