29-5/8 in. 12.9 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
Architect® Series II 29-5/8 in. 12.9 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 19 cu ft
- Collection:
- Architect® Series II
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 33-3/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.6 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 66-3/4 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 12.9 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Volts:
- 120V
- Width:
- 29-5/8 in