Kitchenaid Architect® 21-3/4 in. 1.6 cf 1200W Countertop Convection Microwave Oven

KKCMS1655B

Manufacturer Part #: KCMS1655BWH

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Capacity
1.6 cu ft
Collection
Architect®
Color Finish
White
Color Finish Category
Whites
Depth
17-1/4 in
Height
13 in
Power Source
Electric
Volts
120V
Watts
1200
Width
21-3/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday