23-3/8 in. 54dB 6-Cycle 5-Option Single Drawer Dishwasher in Stainless Steel
Architect® 23-3/8 in. 54dB 6-Cycle 5-Option Single Drawer Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ProDry™ Feature
- Whisper Quiet® Plus Sound Insulation System (56 dBA)
- ProWash™ Bar
- Sure-Hold®
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 54 dB
- Depth:
- 27 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 18-1/2 in
- NSF Certified:
- Yes
- Power Source:
- Electric
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-3/8 in