Kitchenaid Architect® 24 CF Side-by-Side Refrigerator in Stainless Steel With Dispenser

KKSC24C8EYY

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable door bins with removable inserts
  • AquaSense™ In-Door-Ice® system
  • ClearVue™ LED theater lighting
  • Humidity-Controlled Crispers
  • Light touch controls
  • Preserva® food care system
  • Refined interior design
  • Star-K certified

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
30 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
71 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Side-By-Side
Width
35-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday