24 in. Warm Drawer in Stainless Steel
Architect® 24 in. Warm Drawer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9°F-25°F temperature settings
- Variable temperature control
Specifications
- AMP:
- 15
- Capacity:
- 1.1 cu ft
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26 in
- Height:
- 10-1/4 in
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 23-3/4 in