Kitchenaid

Architect® 29 CF Bottom-Freezer Refrigerator in Stainless Steel

Part #KKFIS29BBMS  |  Manufacturer Part #KFIS29BBMS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Preserva® food care system
  • 2-tier freezer drawer with storage dividers
  • Electronic temperature-controlled pantry
  • Slide-away split shelf
  • Light touch controls
  • SatinGlide® crispers and pantry
  • Star-K certified

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Collection: Architect®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 35-11/16 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 7.77 cu ft

Green: [Yes, Energy Star]

Height: 70-1/8 in

Installation Type: Freestanding

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 29 cu ft

Volts: 120V

Width: 35-11/16 in