Kitchenaid

Architect® 30 in. 40 A 4-Element Electric Slide-In Range in Stainless Steel

Part #KKESS907SSS  |  Manufacturer Part #KESS907SSS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Even-Heat true convection temperature management system
  • Includes warming drawer

Specifications

AMP: 40

Burner Type: Radiant

Capacity: 4.1 cu ft

Collection: Architect®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 27-1/4 in

Height: 36 in

Installation Type: Slide-in

Number Of Elements: 4

Power Source: Electric

UL Listed: Yes

Volts: 240V

Width: 30-11/16 in