30 in. 5-Burner Gas Cooktop in Stainless Steel
This product has been replaced by
Manufacturer Part #KCGS950ESS
Architect® 30 in. 5-Burner Gas Cooktop in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low profile full-width cast-iron grates allow easy movement of cookware around the entire cooktop surface
- First 30" 5-burner cooktop among leading manufacturers of gas cooktops
- 6K BTU simmer burner cooks food gently at low temperatures
- 7k BTU Sealed Gas Burner
- Sealed burners prevent spills and drips from entering the burner box and automatic reignition reignites burner if flame blows out
- 10k BTU Sealed Gas Burner
- Scratch-resistant clear coat protection helps prevent discoloration, scaling and staining
- 15K BTU professional dual tier burner provides versatility for varied cooking styles - from simmering to searing
- 9K BTU Sealed Gas Burner
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 49100
- Burner Type:
- Sealed
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21 in
- Fuel Type:
- Natural Gas
- Height:
- 3 in
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Volts:
- 120V
- Width:
- 30-3/16 in