Kitchenaid Architect® 30 in. 5 cf Single Electric Self Cleaning Wall Oven

KKEBS109B

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
20
Capacity
5 cu ft
Collection
Architect®
Color Finish
White
Color Finish Category
Whites
Depth
26-15/16 in
Height
28-3/4 in
Interior Light
Yes
Power Source
Electric
UL Listed
Yes
Volts
240V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday