Kitchenaid

Architect® 30 in. Convection Slide-In Gas Range in Stainless Steel

Part #KKGSS907SSS  |  Item #3023982  |  Manufacturer Part #KGSS907SSS

Color/Finish:
Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  2

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Even-Heat true convection temperature management system
  • Three oven racks
  • Includes warming drawer
  • Uses natural gas
  • Convertible to LP gas

Specifications

AMP: 15

BTU: 56000

Burner Type: Gas

Capacity: 4.1 cu ft

Collection: Architect®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 27-1/4 in

Height: 35-5/8 in

Installation Type: Slide-in

Number Of Elements: 4

Power Source: Gas

UL Listed: Yes

Volts: 120V

Width: 30 in