29-15/16 in. Electric 5-Burner Radiant Freestanding Range in Stainless Steel
Architect® 29-15/16 in. Electric 5-Burner Radiant Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- Capacity:
- 6.7 cu ft
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 28-1/2 in
- Height:
- 47-1/8 in
- Installation Type:
- Freestanding
- Maximum Capacity:
- 6.7 cu ft
- Number of Elements:
- 5
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3200 W
- Width:
- 29-15/16 in