36 in. Canopy Hood in Stainless Steel
Architect® 36 in. Canopy Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic turn on helps keep a fresh kitchen environment by turning on the vent when it senses excess heat
- Timed auto off function allows you to set the vent to turn off automatically after 10 minutes
- 4-speed electronic control includes an LCD display that offers feedback on filter status, settings, and selections
- Three speeds and a 600 CFM motor keep your kitchen fresh by easily handling the venting needs of any cooking style
- Dishwasher-safe baffle filters offer durability and capture more steam, grease, and odors
- Halogen lights provide increased visibility of the cooking surface with brighter, more natural light
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CFM:
- 600 ft3/min
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27 in
- Height:
- 46-1/2 in
- Hood Vent Type:
- Canopy
- Sones:
- 10.8
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in