Kitchenaid Architect® 36 in. Wide French Door Refrigerator in Stainless Steel

KKBFS25ECMS

Manufacturer Part #: KBFS25ECMS

Color/Finish

(Pricing is for Stainless Steel)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
35-7/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
70-1/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
35-5/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday