Kitchenaid
Architect® 5.6 CF 24 in. Wine Cooler With Left-Hand Door Swing in Black;Stainless Steel
Part #KKUWS24LSBS | Item #2908369 | Manufacturer Part #KUWS24LSBS
Product Details
- It is recommended that a separate circuit serving only your refrigerator drawers be provided
- Use an outlet that cannot be turned off by a switch, do not use an extension cord
- Lead-Free
Specifications
ADA Compliant: No
AMP: 20
Collection: Architect®
Color Finish: Black Stainless Steel
Color Finish Category: Blacks
Depth: 26-3/8 in
Height: 34-3/8 in
Installation Type: Freestanding
Lead Law Compliant: Yes
Power Source: Electric
Refrigerator Type: Wine Coolers
Volts: 115VAC
Width: 23-3/4 in