Kitchenaid

Architect® 5.6 CF Glass Door With 3 Adjustable Glass Refrigerator

Part #KKURG24RWBS  |  Manufacturer Part #KURG24RWBS

Refrigerator Capacity Cu Ft :

5.6
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable temperature control on base grille lets you adjust temperature without opening the door
  • Auto defrost helps keep undercounter appliance frost-free
  • Magnetic door gasket creates a tight seal to lock in freshness
  • Designed for built-in or freestanding applications

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Capacity: 5.6 cu ft

Collection: Architect®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 26-3/8 in

Height: 35-1/8 in

Installation Type: Built-in

Lead Law Compliant: Yes

Refrigerator Capacity Cu Ft : 5.6

Refrigerator Type: Undercounter

Volts: 115V

Width: 23-3/4 in