Kitchenaid

Architect® 5.7 CF Undercounter Refrigerator With Right Swing Door in Black/Stainless Steel

Part #KKURS24RSBS  |  Manufacturer Part #KURS24RSBS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

Capacity: 5.7 cu ft

Collection: Architect®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 26-3/8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35-1/8 in

Installation Type: Undercounter

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Type: Undercounter

Volts: 115V

Width: 23-3/4 in