27 in. Downdraft Range Hood in Stainless Steel
Architect® Series II 27 in. Downdraft Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Removable grease filter
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CFM:
- 600 ft3/min
- Collection:
- Architect® Series II
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Slide
- Depth:
- 12-1/8 in
- Duct Size:
- 6 in
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Height:
- 28-1/2 in
- Hood Vent Type:
- Downdraft
- Installation Type:
- Countertop, Slide-Out
- Max CFM:
- 600 cfm
- Sones:
- 7.9
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 93 lb
- Width:
- 27 in