Kitchenaid Architect® 600 cfm 30 in. Under Cabinet Range Hood

KKXU4230YSS

CFM

600
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cooktop lights
  • Removable grease filter

SPECIFICATIONS

ADA Compliant
No
AMP
15
CFM
600
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-3/4 in
Height
9 in
Hood Vent Type
Under Cabinet
Vent Type
Recirculating
Volts
120V
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday