Architect® Series II 23-3/4 in. 5.7 cu. ft. Undercounter Refrigerator in Panel Ready

Part #KKURO24RSBX  |  Item #2908466  |  Manufacturer Part #KURO24RSBX

Call for Pricing EACH

Color/Finish:
Panel Ready

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

Collection: Architect® Series II

Color Finish: Panel Ready

Color Finish Category: Neutrals

Depth: 24-3/8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-3/8 in

Installation Type: Built-in

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 5.7 cu ft

Refrigerator Type: [Undercounter, Full Refrigerator]

Volts: 115V

Width: 23-3/4 in