Kitchenaid
Architect® Series II 32-3/4 in. 14.3 cu. ft. Side-By-Side Refrigerator in Monochromatic Stainless Steel
Part #KKSRV22FVMS | Item #3514890 | Manufacturer Part #KSRV22FVMS
Product Details
- AquaSense™ In-Door-Ice® ice dispensing system has an ice bucket located in the door to increase freezer capacity
- Automatic ice maker ensures a constant supply of ice on hand at all times
- FreshChill™ Temperature Management System
- AquaSense™ base-grille filtration system - filtered by PuR® - reduces water impurities and saves storage space
- Advanced electronic through-the door ice and water dispenser
- On demand pulsed defrost system helps preserve the taste of frozen foods by minimizing temperature swings
Specifications
ADA Compliant: No
AMP: 15
CEC Compliant: For Sale in CA
Capacity: 22 cu ft
Collection: Architect® Series II
Color Finish: Monochromatic Stainless Steel
Color Finish Category: Stainless Steel
Depth: 33-3/4 in
Energy Star Compliant: Yes
Freezer Capacity Cu ft : 7.4 cu ft
Green: [Yes, Energy Star]
Height: 66-3/4 in
Installation Type: Freestanding
Lead Law Compliant: Yes
Power Source: Electric
Refrigerator Capacity Cu Ft : 14.3 cu ft
Refrigerator Type: Side-By-Side
Volts: 115V
Width: 32-3/4 in