Architect® Series II 48-1/4 in. 18.7 cu. ft. Side-By-Side Refrigerator in Stainless Steel/Black

Part #KKSSC48FTS  |  Item #3183394  |  Manufacturer Part #KSSC48FTS

Color/Finish:
Stainless Steel/Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 30 cu ft

Collection: Architect® Series II

Color Finish: Stainless Steel/Black

Color Finish Category: Stainless Steel

Depth: 27-1/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 10.76 cu ft cu ft

Green: [Yes, Energy Star]

Height: 83-1/8 in

Installation Type: Built-in

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 18.7 cu ft

Refrigerator Type: Side-By-Side

Volts: 120V

Width: 48-1/4 in