Kitchenaid

Architect® Slide-In Electric Range in White

Part #KKESS907SWW  |  Manufacturer Part #KESS907SWW

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Even-Heat true convection temperature management system
  • Includes warming drawer

Specifications

AMP: 40

Burner Type: Radiant

Capacity: 4.1 cu ft

Collection: Architect®

Color Finish: White

Color Finish Category: Whites

Depth: 27-1/4 in

Height: 35-5/8 in

Installation Type: Slide-in

Number Of Elements: 4

Power Source: Electric

UL Listed: Yes

Volts: 240V

Width: 30 in