Beverage Center in Black
Beverage Center in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires custom frame and handle
- Three temperature zones
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.1 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 24-3/8 in
- Height:
- 35-1/8 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers
- Volts:
- 120V
- Width:
- 23-3/4 in