23-3/4 in. 4.8 cu. ft. Beverage Cooler in Stainless Steel
23-3/4 in. 4.8 cu. ft. Beverage Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UV-protected thermal glass door - filters up rays to help protect wine and other beverages from premature aging
- 4.8 Cu. Ft. Capacity with 14 wine bottle capacity - the perfect place to store, chill and display up to 14 bottles of wine or any other item you want to keep cold
- Two temperature-controlled zones - allows for two independent temperature zones to chill beverages, hors d’oeuvres and wine bottles in their optimal climate
- Glass Shelves
- Touch Controls
- SatinGlide® Wood-Front Racks
- Auto-Light Interior LED Lighting
- UV-Protected Thermal Glass Door
- Door Alarm
- Built-In or Freestanding Installation
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- No
- Height:
- 35-1/8 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 4.8 cu ft
- Refrigerator Type:
- Undercounter
- Temperature Range:
- 33 to 64 Deg F
- Volts:
- 115V
- Width:
- 23-3/4 in