Kitchenaid Built-In and Freestanding Automatic Ice Maker

KKUIX305E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clear Ice Technology
  • Freestanding or Built-In Installation
  • Integrated Filter
  • Max Ice
  • Professionally-Inspired Design
  • Three-Year Limited Warranty

SPECIFICATIONS

AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25-5/8 in
Height
34-3/8 in
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Volts
115V
Width
14-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday