0 items

Kitchenaid Built-In and Freestanding Wine Cellar with Glass Door and Wood-Front Rack

KKUWL204E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto Light Interior LED Lighting
  • Built-In or Freestanding Installation
  • Door Alarm
  • Forty-Six Wine Bottle Capacity
  • Panel Ready
  • Professionally-Inspired Design
  • SatinGlide® Wood-Front racks
  • Touch Controls
  • Two Temperature-Controlled Zones (For Wine Cellar)
  • UV-Protected Thermal Glass Door

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Panel Ready
Depth
26-3/4 in
Energy Star Compliant
No
Height
35-1/8 in
Installation Type
Built-In, Freestanding
Power Source
Electric
Temperature Range
42 to 54 Deg F
Width
23-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday