48-1/4 in. 29.5 cu. ft. Side-By-Side Refrigerator in PrintShield™ Black Stainless Steel
48-1/4 in. 29.5 cu. ft. Side-By-Side Refrigerator in PrintShield™ Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ExtendFresh™ Plus Temperature Management System
- Produce Preserver
- PrintShield™ Finish
- LED Lighting
- Professionally-Inspired Design
- ENERGY STAR® Qualified
- Exterior Ice and Water Dispenser
- SatinGlide® Crispers
- Intuitive Controls
- Adjustable Spill-Resistant Glass Shelves
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 29.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- PrintShield™ Black Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 27-3/4 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 10.3 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 83-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 19.22 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 48-1/4 in