24 in. 1.4 cu. ft. Built-in Trash Compactors in Panel Ready

You last purchased this on
 
KitchenAid

24 in. 1.4 cu. ft. Built-in Trash Compactors in Panel Ready

This product requires certification to purchase.
Brand image
You last purchased this on
 
KitchenAid

24 in. 1.4 cu. ft. Built-in Trash Compactors in Panel Ready

  • Fast #
  • Part #KKTTS505EPA
  • Item #5072444
  • Manufacturer Part #KTTS505EPA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Panel Ready Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Pack™ Control with 5:1 Compaction Ratio
  • Professionally-Inspired Design
  • Motor 1/3 HP
  • Odor Management System
  • Whisper Quiet® Plus
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Capacity:
1.4 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Compactor Type:
Built-in
Control Type:
Electronic
Depth:
24 in
Energy Star Compliant:
No
Height:
34-13/100 in
Horsepower:
33/100 hp
Maximum Capacity:
1.4 cu ft
Volts:
120V
Weight:
165 lb
Width:
15 in