24 in. 1.4 cu. ft. Built-in Trash Compactors in Stainless Steel
24 in. 1.4 cu. ft. Built-in Trash Compactors in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Solid Pack™ Control with 5:1 Compaction Ratio
- Professionally-Inspired Design
- Motor 1/3 HP
- Odor Management System
- Whisper Quiet® Plus
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 1.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Compactor Type:
- Built-in
- Control Type:
- Electronic
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 34-13/100 in
- Horsepower:
- 33/100 hp
- Maximum Capacity:
- 1.4 cu ft
- Volts:
- 120V
- Width:
- 15 in