0 items

Kitchenaid Counter Depth French Door Refrigerator with Interior Dispense

KKRFC302E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ExtendFresh™ Temperature Management System
  • FreshChill™ Temperature-Controlled Full-Width Pantry
  • Humidity-Controlled Crispers
  • Interior Water Dispenser
  • LED Lighting
  • Overlay Panel-Ready
  • Produce Preserver
  • Pull-Out Tri-Level Freezer Drawer
  • SatinGlide® System
  • Star-K Certified

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Panel Ready
Depth
30-1/4 in
Energy Star Compliant
No
Height
72 in
Lead Law Compliant
Yes
UL Listed
No
Width
35-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday