Kitchenaid

Even-Heat™ 27 in. Double Electric Wall Oven with Even True Convection in Stainless Steel

Part #KKODE307ESS  |  Manufacturer Part #KODE307ESS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Even-Heat™ True Convection Oven (upper oven)
  • Temperature Probe (upper oven)
  • Professionally-Inspired Design
  • FIT System Guarantee
  • EasyConvect™ Conversion System
  • Capacity 4.3 Cu. Ft.
  • Even-Heat™ Preheat
  • SatinGlide™ Roll-Out Extension Rack (upper oven)
  • Glass-Touch Display with Control Lock Function
  • Self Cleaning Cycle

Specifications

ADA Compliant: No

AMP: 40

Capacity: 4.3 cu ft

Collection: Even-Heat™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 26-7/8 in

Height: 51-1/4 in

Installation Type: Wall Mount

Interior Light: Yes

Number Of Elements: 1

Power Source: Electric

Self Clean: No

UL Listed: Yes

Volts: 240V

Watts: 4000

Width: 27 in