Kitchenaid

ExtendFresh® 16.35 cf Counter Depth French Door Refrigerator with Interior Dispenser in White

Part #KKRFC302EWH  |  Manufacturer Part #KRFC302EWH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 20

CEC Compliant: For Sale in CA

Collection: ExtendFresh®

Color Finish: White

Color Finish Category: Whites

Depth: 30-1/4 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 5.59 cu ft

Height: 72 in

Installation Type: Counter Depth

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 16.35 cu ft

Refrigerator Type: French Door

UL Listed: No

Volts: 115V

Width: 35-3/4 in