23-7/8 in. 14 Place Settings Dishwasher in Printshield™ Stainless Steel
This product has been replaced by
Manufacturer Part #KDFM404KPS
23-7/8 in. 14 Place Settings Dishwasher in Printshield™ Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Third Level Rack
- Bottle Wash Option
- Fan-Enabled ProDry™ System
- SatinGlide® Max Rails (Upper Rack)
- Extended ProDry™ Option
- Durable Stainless Steel Interior
- ProWash™ Cycle
- PrintShield™ Finish
- Fold-Down Shelf with Stemware Holder
- Two Rows Fold-Down Tines in Upper Rack
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Printshield™ Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 39 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Type:
- Height:
- 34-1/2 in
- Installation Type:
- Undercounter
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Settings:
- 14
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-7/8 in